Shop Resideo Sale
Main product image of 3/4" Sweat Zone Valve, Normally Closed 3.5 CV (24V)
Magnifying glass
Hover image to zoom

3/4" Sweat Zone Valve, Normally Closed 3.5 CV (24V)

Brand:
Bluefin
SKU:
ZVS075-35
Rating:
(2)
Q&A:
(0)
3/4" Sweat Zone Valve, Normally Closed 3.5 CV (24V)
Magnifying glass
Hover image to zoom
$53.30 each
In Stock
In Stock
Get 68 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
3/4" Sweat Zone Valve, Normally Closed 3.5 CV (24V)

Note: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

The Bluefin Zone Valve is designed to control the on/off of the central air and heating system unit that is driven by a synchronous motor and an automatic spring return. The valve will remain in a closed position until the thermostat calls for the valve to open.

Features
  • Stainless Steel seat & Aluminum Alloy crust Actuator
  • Brass Valve Body
  • Synchronous Hysteresis Motor
  • Normally Closed, 2-way Valve
  • Stainless Steel Sprint Reset
  • Synthetic Rubber Valve Core
  • Two-Line control on/off
  • No tools required for mounting valve

Specs

–
Application:

Zoning

Size:

3/4"

Product Type:

Zone Valve

Connection Type:

Sweat

Flow Capacity (Cv):

3.5

Material:

Brass

Max Close-Off PSI:

23.20 psi

Voltage:

24V

Position:

Normally Closed

Body Pattern:

2-Way

Wiring:

2-Wire

Max Pressure (PSI):

290

Temperature Range (F):

0°F - 194°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Flow Capacity (Cv)
Voltage
Position
3/4"
Sweat
3.5
24V
Normally Closed
3/4"
Sweat
8
24V
Normally Closed
3/4"
Sweat
3.5
24V
Normally Closed

You May Also Need

3/4" Full Port Sweat Ball Valve
SKU: BVS075-NP
Bluefin

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great valve

Installed the zone valve on a 4 zone valve switching relay. Was able to safe money since with the relay I don't need the end switch wires since I can just jump the connection on the relay were the end switch wires would go. Worked fine will be installing more valves like this when using a zone valve relay.
Equamatic
NY
3 years ago
Was this review helpful to you?

5 star service and product..fast shipping

Fast shipping..
tony
Oberlin,Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy