Apply to be a TradeMaster!
Main product image of 204-3 Shower Curtain 70" Wide (Matte White)
Magnifying glass
Hover image to zoom

204-3 Shower Curtain 70" Wide (Matte White)

Brand:
Bobrick
SKU:
204-3
Rating:
(0)
Q&A:
(0)
204-3 Shower Curtain 70" Wide (Matte White)
Magnifying glass
Hover image to zoom
$44.74 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
The shower curtain is made of opaque, matte white vinyl measuring 0.008" (0.2 mm) in thickness. This shower curtain contains antibacterial and flame-retardant agents, formulated to meet CFSM Title 19.13115 requirements. Along the top, there are 12 grommets, while the bottom and sides are hemmed for a tailored finish. The curtains also hold NFPA-701 certification for fire resistance. This shower curtain requires 12 hooks which are not included.

70" W x 72" H (1780 x 1830mm), Opaque, matte white vinyl, .008" (0.2mm) thick, contains antibacterial and flame retardant agents. Nickel-plated brass grommets along top, one every 6" (150mm). Hemmed bottom and sides, requires 12 hooks (not included).

Features
  • Opaque matte white
  • Vinyl
  • Antibacterial
  • Flame retardant
  • Grommets every 6" (150 mm)
  • Hemmed bottom and sides
  • Requires 12 hooks (not included)
  • Meets CFSM Title 19.13115 requirements

Specs

–
Finish:

Matte White

Product Type:

Shower Curtain

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy