Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Price Range
–
$40 to $45 Filter (2)
$40 to $45 (2)
Home
Plumbing Supplies
Tub & Shower Products
Shower Rods & Accessories
Shower Curtains
Shower Curtains
2 items
FILTER
Grid
List
Sort: Top Sellers
204-2 Compare Checkbox
Compare
204-2 Shower Curtain 42" Wide (Matte White)
SKU:
204-2
Bobrick
SKU:
204-2
Brand:
Bobrick
–
+
$41.17
each
ADD TO CART
Add to List
Out of Stock
Get it by
Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by
Tue, Dec 8 - Tue, Dec 15
Add to List
204-3 Compare Checkbox
Compare
204-3 Shower Curtain 70" Wide (Matte White)
SKU:
204-3
Bobrick
SKU:
204-3
Brand:
Bobrick
–
+
$44.74
each
ADD TO CART
Add to List
In Stock
Get 6 by
Tue, Nov 24
In Stock
Get 6 by
Tue, Nov 24
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video