Apply to be a TradeMaster!
Main product image of B-2112 ClassicSeries Horizontal Wall Mounted Manual Bulk Liquid Soap Dispenser, 40-fl. Oz. (1.2 L) Capacity (Satin)
Magnifying glass
Hover image to zoom

B-2112 ClassicSeries Horizontal Wall Mounted Manual Bulk Liquid Soap Dispenser, 40-fl. Oz. (1.2 L) Capacity (Satin)

Brand:
Bobrick
SKU:
B-2112
Rating:
(0)
Q&A:
(0)
B-2112 ClassicSeries Horizontal Wall Mounted Manual Bulk Liquid Soap Dispenser, 40-fl. Oz. (1.2 L) Capacity (Satin)
Magnifying glass
Hover image to zoom
$47.56 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–

The unit features a soap refill window allowing you to see soap levels and make refills immediately to prevent your customers from ever finding an empty dispenser! The container of this dispenser is vandal resistant with a concealed wall fastening and hinge-filler top that requires a special key (included with unit) to open. Satin-finish Stainless Steel, with a sleek, sophisticated appearance and contemporary touch.


Horizontal tank is satin-finish Stainless Steel. Valve dispenses all-purpose hand soaps. Capacity: 40-fl oz (1.2 L). Soap refill window. Concealed wall fastening. Hinged filler-top requires special key to open. Vandal resistant. Unit 8-1/8" W, 4-3/4" H (205 x 120mm); wall to push-button, 3-1/2" (90mm).


Features

  • Complies with barrier free ADA guidelines; operates with one hand and less than 5 lb. of force.
  • Spacious tank, compatible with commercial bulk liquid soaps.
  • Corrosion resistant valve
  • See-through soap refill window clearly indicates soap level
  • Vandal resistant hinged lid opens with key for easy soap refill at top of tank

Specs

–
Finish:

Satin

Product Type:

Soap Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy