Apply to be a TradeMaster!
Main product image of B-2740 ClassicSeries Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-2740 ClassicSeries Toilet Tissue Dispenser (Satin)

Brand:
Bobrick
SKU:
B-2740
Rating:
(0)
Q&A:
(0)
B-2740 ClassicSeries Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom
$35.34 each
In Stock
In Stock
Get 12 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The double-roll toilet tissue dispenser features a robust cast-aluminum bracket with a satin finish, ensuring durability and a sleek appearance. The theft-resistant spindles are made of molded high-impact ABS and equipped with retractable pins and concealed locking mechanisms for enhanced security. This unit accommodates two standard core toilet tissue rolls up to 6" (152 mm) in diameter.

Cast aluminum, satin finish. Plastic spindles, concealed locking device; theft-resistant. Holds 2 Rolls up to 6" (150mm) diameter (2000 sheets). Unit 12-1/2" (320mm) wide, projects 4-7/8" (125mm) from wall. No controlled delivery

  • Satin finish
  • Cast aluminum
  • Plastic spindles
  • Surface mounted
  • 2 Rolls up to 6" (150 mm) diameter (2000 sheets)
  • Theft resistant
  • Concealed locking device

Specs

–
Finish:

Satin

Product Type:

Toilet Paper Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy