Apply to be a TradeMaster!
Main product image of B-2840 Toilet Tissue Dispenser w/ Utility Shelf (Satin)
Magnifying glass
Hover image to zoom

B-2840 Toilet Tissue Dispenser w/ Utility Shelf (Satin)

Brand:
Bobrick
SKU:
B-2840
Rating:
(0)
Q&A:
(0)
B-2840 Toilet Tissue Dispenser w/ Utility Shelf (Satin)
Magnifying glass
Hover image to zoom
$88.91 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The Surface-Mounted toilet tissue dispenser and utility shelf are constructed from Stainless Steel, featuring a satin finish. The shelf features 1/2-inch (13 mm) return edge that is carefully hemmed to ensure safe and easy handling. The spindles, made of chrome-plated plastic, are equipped with a heavy-duty internal spring, and designed to hold two standard-core toilet tissue rolls up to 5-1/2" (140 mm) in diameter.

Satin-finish Stainless Steel. Shelf has 1/2" (13mm) returns, hemmed front edge. Chrome-plated plastic spindles hold rolls up to 5-1/2" (140mm) diameter (1800 sheets). Unit 16" W, 4" H, 5" D (405 x 100 x 125mm).

  • Satin finish
  • Stainless Steel
  • Chrome plated plastic spindles
  • Holds 2 Rolls up to 5-1/2" (140 mm) diameter
  • Hemmed front edge
  • Theft resistant spindle available

Specs

–
Product Type:

Shelf

Toilet Paper Holder

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy