Apply to be a TradeMaster!
Main product image of B-2860 Surface Mounted Roll Paper Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-2860 Surface Mounted Roll Paper Towel Dispenser (Satin)

Brand:
Bobrick
SKU:
B-2860
Rating:
(0)
Q&A:
(0)
B-2860 Surface Mounted Roll Paper Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom
$467.08 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Elevate your hand drying experience with our user-friendly towel dispenser. Ideal for both employees and guests, this dispenser utilizes a touch-free mechanism that dispenses 12" of paper towel with each user pull. The unit includes a locking mechanism and key for added security. It accommodates universal standard-core, non-perforated rolls up to 8" (205 mm) wide, 8" (205 mm) in diameter, and 800 ft (244 m) in length. Additionally, an exterior paper towel feed wheel is provided for easy filling and allows users to advance paper as needed. Embrace the convenience and efficiency of this exceptional towel dispenser.

Satin-finish Stainless Steel. "touch-free" pull-towel mechanism dispenses 305 mm (12") length per pull [0.8 kg (1.8 lbs) (8.0 N)] of universal towels. Accommodates 205 mm (8") wide, up to 205 mm (8") diameter rolls, 244 m (800 ft) long, plus 90 mm (3-1/2") dia. stub roll with automatic transfer. Door has tumbler lock and piano-hinge. Unit 300 x 380 x 230 mm (11-3/4" W, 15" H, 9" D ).

  • Satin finish
  • Stainless Steel
  • Surface mounted
  • Touch-free pull towel
  • Dispenses 12" of paper towel per pull
  • Paper towel dispenser uses 8" (205 mm) wide, up to 8" (205 mm) diameter rolls, 800 ft (244 m) long, plus 3-1/2" (90 mm) dia. stub roll with automatic transfer
  • Tumbler lock

Specs

–
Finish:

Satin

Product Type:

Paper Towel Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy