Paper Towel Dispensers are the fixtures that hold and feed the towels employees and guests use to dry their hands. The listing includes Bobrick units for roll towels, C-fold towels, and multifold towels. The Bobrick B-526 countertop model, for example, dispenses 300 C-fold or multifold towels, while the B-3961 recessed unit accommodates universal rolls 800 feet long. Mounting style, towel format, and operation change from one model to the next, so the product specs matter before a unit goes on the job. The B-29744 is an automatic model powered by 4 D alkaline batteries or an external 6-volt power supply, and it includes a locking mechanism and key. The B-3961 pairs a roll towel module with a 12-gallon waste receptacle in one recessed unit. Picking the right dispenser keeps restroom upgrades and replacements on schedule, and it helps avoid callbacks caused by mismatched towel formats or rough openings.
Subcategories
Buying Guide
Start with the towel format used on site, because it decides which dispenser fits. C-fold and multifold models such as the B-526 and B-4262 are built for folded towels, and universal roll models such as the B-29744 and B-3961 are built for rolls.
Next, match the mounting style to the wall or counter. Semi-recessed, recessed, surface-mounted, and countertop versions all appear among the Paper Towel Dispensers listed here. Recessed units call for a rough wall opening and countertop units call for a countertop cutout, so confirm those dimensions before rough-in. The B-526, for instance, lists a rough countertop cutout of 12-1/4 inches wide.
Then weigh capacity and service access. The B-4262 dispenses 400 C-fold or 525 multifold towels, and the B-526 dispenses 300 C-fold or multifold towels, so busier restrooms may favor the larger capacity. Locking hardware matters in public spaces, and the B-29744 includes a locking mechanism and key. It also needs a power plan, either 4 D alkaline batteries (not supplied) or an external 6-volt AC to DC supply.
Last, look at waste control and finish. TowelMate components guide towels out individually, and the product description for the 262-130 TowelMate says it reduces towel usage by as much as 20%. The B-3961 adds a 12-gallon waste receptacle to the recessed unit. Models in this group come in satin or stainless steel finishes, so match them to the other restroom accessories.
Frequently Asked Questions
What towel formats do paper towel dispensers handle?
Paper towel dispensers are made for specific towel formats. The Bobrick B-526 dispenses 300 C-fold or multifold towels, and the B-3961 accommodates universal rolls 8 inches wide. Confirm the format before picking a model.
How are automatic paper towel dispensers powered?
Automatic paper towel dispensers such as the Bobrick B-29744 run on 4 D alkaline batteries (not supplied) or an external 6-volt AC to DC switching power supply. The LED indicator glows green when towels are ready, flashes red when maintenance is required, and shows red to green for low battery. Settle the power source during planning, before mounting.
Can I retrofit a TowelMate into an existing cabinet?
The Bobrick 262-130 TowelMate paper towel dispenser can be installed in the field into existing cabinets without tools. It dispenses one towel at a time. The product description names the B-262, B-2620, B-2621, and B-26212 cabinets, plus those of many major manufacturers, so confirm cabinet compatibility before ordering.
What do I need to know about countertop paper towel dispensers?
Countertop paper towel dispensers like the Bobrick B-526 need a rough countertop cutout 12-1/4 inches wide, with a mounting thickness of 3/4 inch to 1-1/2 inches. The unit itself is 12-3/4 inches wide. A housing to conceal the dispenser is not included, so plan for that separately.
Do any paper towel dispensers come with a waste receptacle?
Yes. The Bobrick B-3961 recessed convertible paper towel dispenser includes a roll towel module and a 12-gallon waste receptacle. Its touch-free pull mechanism dispenses a 12 inch length per pull.