Apply to be a TradeMaster!
Main product image of B-2888 Classic Series Surface-Mounted Multi-roll Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-2888 Classic Series Surface-Mounted Multi-roll Toilet Tissue Dispenser (Satin)

Brand:
Bobrick
SKU:
B-2888
Rating:
(0)
Q&A:
(0)
B-2888 Classic Series Surface-Mounted Multi-roll Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom
$91.50 each
In Stock
In Stock
Get 20 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The roll stored above in the cabinet drops into place automatically when the bottom roll is finished, ensuring convenience for your customers and cutting back on maintenance time for you and your staff.

Satin-finish Stainless Steel unit with Stainless Steel dispensing mechanism. Door has flat face with protruding tumbler lock. Holds 2 Rolls up to 5-1/4" (135mm) diameter (1800 sheets). Extra roll automatically drops in place when bottom roll is depleted. Theft-resistant, heavy-duty spindles. Unit 6-1/16" W, 11" H, 5 15/16" D (155 x 280 x 150mm).

  • Durable 22-gauge satin finish Stainless Steel with an all-welded construction.
  • Anti vandal flat face door with tumbler lock.
  • Holds 2 Rolls up to 5-1/4" (135mm) diameter (1800 sheets).
  • Theft-resistant, heavy-duty spindles

Specs

–
Finish:

Satin

Product Type:

Toilet Paper Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy