Apply to be a TradeMaster!
Main product image of B-2890 single Jumbo-roll Surface Mounted Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-2890 single Jumbo-roll Surface Mounted Toilet Tissue Dispenser (Satin)

Brand:
Bobrick
SKU:
B-2890
Rating:
(0)
Q&A:
(0)
B-2890 single Jumbo-roll Surface Mounted Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom
$87.21 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The single jumbo-roll toilet tissue dispenser door is made of Stainless Steel, featuring a satin finish. It is equipped with a lock, using the same key as other Bobrick washroom accessories. The door includes a slot that reveals the toilet tissue supply inside the cabinet. The spindle can hold a toilet tissue roll with a diameter of up to 10" (255 mm), and it is compatible with a 1-1/2" (38 mm) diameter core roll that can be converted for use with 3" (76 mm) diameter core rolls or 2-1/8" (55 mm) diameter core rolls by adding two rubber O-rings.

Satin-finish Stainless Steel. Equipped with a lock keyed like other washroom accessories. Spindle holds one 10" (255mm) diameter core roll; convertible for 3" (75mm) diameter core rolls. Rubber o-rings (2) (furnished by manufacturer) may be added to the steel inner spindle to accommodate a 2-1/8" (55mm) diameter core roll. Stainless Steel mounting plate. Slot reveals tissue supply. Unit 10 21/32 " W, 10 5/8" H, 4-1/2" D (270 x 270 x 115mm).

  • Satin finish
  • Stainless Steel
  • Surface mounted
  • One roll with a maximum 10" (255 mm) diameter
  • Lock on surface
  • Theft resistant

Specs

–
Product Type:

Toilet Paper Holder

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy