Apply to be a TradeMaster!
Main product image of B-2892 ClassicSeries Twin Jumbo-roll Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-2892 ClassicSeries Twin Jumbo-roll Toilet Tissue Dispenser (Satin)

Brand:
Bobrick
SKU:
B-2892
Rating:
(0)
Q&A:
(0)
B-2892 ClassicSeries Twin Jumbo-roll Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom
$237.03 each
In Stock
In Stock
Get 41 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The jumbo-roll toilet tissue dispenser door and the dispenser is made of Stainless Steel with a satin finish. This dispenser is equipped with a tumbler lock and the same key as other Bobrick washroom accessories for convenience. A wide viewing slot on the door allows users and maintenance personnel to see the remaining toilet paper supply in the dispenser. The high-impact ABS dispensing mechanism accommodates two toilet tissue rolls up to 10" (255 mm) in diameter, with a 3" (75 mm) diameter core. It includes a sliding access panel that provides access to one roll at a time. The spindles can be converted to dispense 2-1/4" (55 mm) diameter core rolls by removing the outer spindles.

Satin-finish Stainless Steel. Equipped with tumbler lock. Spindles hold two 10" (255mm) diameter rolls with 2 1/4" (55mm) diameter core rolls; convertible for 3" (75mm) diameter core rolls. Sliding access panel exposes one roll at a time, allows easy roll change-over. Wide viewing slot in door. Quick reloading. Unit 20-13/16" W, 11-3/8" H, 5-5/16" D (530 x 290 x 135mm).

  • Stainless Steel
  • Satin finish
  • Surface-Mounted
  • Two 10" (255 mm) diameter rolls with 2 1/4" (55 mm) diameter core rolls
  • Wide viewing slot to monitor supply
  • Tumbler lock and key
  • Sliding access panel
  • Quick refill design

Specs

–
Finish:

Satin

Product Type:

Toilet Paper Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy