Apply to be a TradeMaster!
Main product image of B-29744 Semi-Recessed Mounted Automatic Universal Roll Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-29744 Semi-Recessed Mounted Automatic Universal Roll Towel Dispenser (Satin)

Brand:
Bobrick
SKU:
B-29744
Rating:
(0)
Q&A:
(0)
B-29744 Semi-Recessed Mounted Automatic Universal Roll Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom
$702.20 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Use this dispenser to provide your employees and guests the towels to dry their hands. The LED indicator light notifies users when the towels are ready to dispense by illuminating green, flashing red to indicate maintenance required, and red to green to indicate low battery. A locking mechanism and key are included with the unit. The dispenser is automatic and is powered by 4 "D" alkaline batteries (not supplied) or can use an external 6-volt AC to DC switching power supply. This dispenser also has the option to hide the paper towels or to have them exposed when not in use and dispenses universal standard-core, non-perforated rolls up to 8" (205 mm) wide, 8" (205 mm) diameter, 800 ft (244 m) long.

Intuitive, user-friendly light directs users to towel activation zone. Satin-finish Stainless Steel. Door has a flush lock and piano-hinge. Provide a rough wall opening with the dimensions 13" W, 16" H and 4" D minimum (330 x 405 x 102mm). Extends 5-1/4" (130mm) from wall. Unit can be powered by AC adapter or 4 Alkaline "D" Cells (not included).

Note: Due to a product design improvement, the rough wall opening was changed as of February 2023. A complimentary retro-fit kit (29744-135) is available which allows the installation of the new unit into a larger wall opening.

  • Satin finish
  • Stainless Steel
  • Semi-Recessed mounted
  • Dispenses universal standard-core, non-perforated rolls up to 8" (205 mm) wide, 8" (205 mm) diameter, 800 ft (244 m) long
  • Hemmed edges for safe handling
  • Flush lock
  • Powered with 4 "D" alkaline batteries (not supplied) or external 6-volt AC to DC supply
  • LED indicator
  • Adjustable electronic towel distribution
  • Adjustable towel length

Specs

–
Finish:

Satin

Product Type:

Paper Towel Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy