Apply to be a TradeMaster!
Main product image of B-3474 Recessed Seat-cover Dispenser and Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-3474 Recessed Seat-cover Dispenser and Toilet Tissue Dispenser (Satin)

Brand:
Bobrick
SKU:
B-3474
Rating:
(0)
Q&A:
(0)
B-3474 Recessed Seat-cover Dispenser and Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom
$418.58 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Type-304 Stainless Steel with all welded construction; exposed surfaces shall have satin finish. Recessed installation in side wall of single compartment. Unit mounts on left side of toilet (when seated) with tissue dispenser on right side. Door unlocks with key provided and swings open for filling. Holds 250 toilet seat covers and two standard core tissue rolls for each compartment. Theft resistant spindles. Rough Partition Opening: 16" W, 29-1/4" H, 4" min. depth (405 x 745 x 100mm).

Specs

–
Product Type:

Toilet Paper Holder

Seat Cover Dispenser

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy