Apply to be a TradeMaster!
Main product image of B-3574 Recessed Seat-cover Dispenser, Sanitary Napkin Disposal and Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-3574 Recessed Seat-cover Dispenser, Sanitary Napkin Disposal and Toilet Tissue Dispenser (Satin)

Brand:
Bobrick
SKU:
B-3574
Rating:
(0)
Q&A:
(0)
B-3574 Recessed Seat-cover Dispenser, Sanitary Napkin Disposal and Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom
$469.32 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Type-304 Stainless Steel with all welded construction; exposed surfaces shall have satin finish. Recessed installation in side wall of single compartment. Unit mounts on left side of toilet (when seated) with tissue dispenser on right side. Capacity: 0.8-gal. (3.0-L). Door unlocks with key provided and swings open for filling. Holds 250 toilet seat covers and two standard core tissue rolls for each compartment. Theft resistant spindles. Rough Partition Opening: 16" W, 29-1/4" H, 4" min. depth (405 x 745 x 100mm).

Specs

–
Product Type:

Waste Receptacle

Seat Cover Dispenser

Toilet Paper Holder

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy