Apply to be a TradeMaster!
Main product image of B-35883.MBLK Recessed Multi-roll Toilet Tissue Dispenser (Matte Black)
Magnifying glass
Hover image to zoom

B-35883.MBLK Recessed Multi-roll Toilet Tissue Dispenser (Matte Black)

Brand:
Bobrick
SKU:
B-35883.MBLK
Rating:
(0)
Q&A:
(0)
B-35883.MBLK Recessed Multi-roll Toilet Tissue Dispenser (Matte Black)
Magnifying glass
Hover image to zoom
$228.74 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Matte black powder coated finish Stainless Steel unit with all-welded construction. Flush lock. Unit is theft resistant and equipped with a tumbler lock keyed like other Bobrick washroom accessories. Dispenser holds two standard-core toilet tissue rolls up to 5-1/8" (130mm) diameter (1500 sheets).

Rough Wall Opening: 12-1/2" W x 7-3/8" H x 4" min. depth (318 x 187 x 102mm).

Specs

–
Finish:

Matte Black

Product Type:

Toilet Paper Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy