Apply to be a TradeMaster!
Main product image of B-359039 TrimlineSeries Surface Mounted Paper Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-359039 TrimlineSeries Surface Mounted Paper Towel Dispenser (Satin)

Brand:
Bobrick
SKU:
B-359039
Rating:
(0)
Q&A:
(0)
B-359039 TrimlineSeries Surface Mounted Paper Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom
$471.96 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Enhance your restroom with our surface mounted paper towel dispenser equipped with TowelMate component to easily guide the towels out individually to reduce waste. It is capable of dispensing 300 C-fold or 400 multifold paper towels. The door is equipped with a full-length Stainless Steel piano hinge at the bottom, allowing for easy filling as it effortlessly swings down. Experience the perfect combination of style and functionality with this high-quality towel dispenser.

Satin-finish Stainless Steel. Built in TowelMate. Flush lock. Unit equipped with one tumbler lock keyed like other Bobrick washroom accessories. Dispenses 300 C-fold or 400 multi-fold towels. Skirt is removable in the field for optional Recessed mounting.

Unit Size: 325 x 440 x 115 mm (12-13/16" W x 17-15/16" H x 4-1/2" D).

  • Satin-finish
  • Stainless Steel
  • Surface mounted
  • 300 C-fold or 400 multifold towels
  • Door swings down for easy filling
  • Tumbler lock flush to door
  • TowelMate accessory included

Specs

–
Finish:

Satin

Product Type:

Paper Towel Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy