Apply to be a TradeMaster!
Main product image of B-369 ClassicSeries Recessed Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom

B-369 ClassicSeries Recessed Paper Towel Dispenser/Waste Receptacle (Satin)

Brand:
Bobrick
SKU:
B-369
Rating:
(0)
Q&A:
(0)
B-369 ClassicSeries Recessed Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom
$241.33 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–

This Recessed mounted paper towel dispenser serves both employees and guests, providing them with a convenient way to dry their hands and dispose of any waste. The paper towel dispenser with integrated waste receptacle is made of Stainless Steel with a satin finish. The dispenser is equipped with a removable, heavy-gauge Stainless Steel with satin finish. Top edges are hemmed for safe handling. The exterior has a satin finish and the dispenser is made of Stainless Steel. The paper towel dispenser uses 350 C-fold or 475 multifold towels.


Satin-finish Stainless Steel. Seamless beveled flange. Dispenses 350 C-fold or 475 multifold towels. Knob-latch retains door. Removable waste container has 2-gal. (7.6 L) capacity. Rough Wall Opening: 12-5/8" W, 26 5/8" H, 4" min. depth (320 x 675 x 100mm). 


Features

  • Satin finish
  • Stainless Steel
  • Recessed mounted
  • Dispenses 350 C-fold or 475 multifold towels
  • Hemmed edges for safe handling
  • Easy conversion with existing cabinets
  • TowelMate accessory available

Specs

–
Product Type:

Paper Towel Dispenser

Waste Receptacle

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy