Apply to be a TradeMaster!
Main product image of B-36903.MBLK Recessed Paper Towel Dispenser/Waste Receptacle (Matte Black)
Magnifying glass
Hover image to zoom

B-36903.MBLK Recessed Paper Towel Dispenser/Waste Receptacle (Matte Black)

Brand:
Bobrick
SKU:
B-36903.MBLK
Rating:
(0)
Q&A:
(1)
B-36903.MBLK Recessed Paper Towel Dispenser/Waste Receptacle (Matte Black)
Magnifying glass
Hover image to zoom
$565.37 each
In Stock
In Stock
Get 20 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Matte black powder coated finish Stainless Steel. Built in TowelMate. Door has 90° return. Dispenses 300 C-fold or 400 multifold towels. Removable, leak-proof, 1.6-gal. (6.1-L) waste container.

Rough Wall Opening: 11-1/2" W, 29-1/2" H, 3-3/4" min. depth (290 x 750 x 95mm).

Specs

–
Finish:

Matte Black

Product Type:

Paper Towel Dispenser

Waste Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this model come with the door hinged on the other side?

Asked by Nick 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi Nick. SKU: B-36903.MBLK comes with a concealed, full-length stainless steel piano-hinge. This means that if you are looking at the dispenser, the hinge is located behind the cover on the right side and will swing open to the right.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy