Apply to be a TradeMaster!
Main product image of B-3888 Recessed Multi-roll Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-3888 Recessed Multi-roll Toilet Tissue Dispenser (Satin)

Brand:
Bobrick
SKU:
B-3888
Rating:
(0)
Q&A:
(0)
B-3888 Recessed Multi-roll Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom
$122.56 each
In Stock
In Stock
Get 7 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
The Recessed multi-roll toilet tissue dispenser is made of Stainless Steel with welded construction, including the dispensing mechanism, inner housing, and cam. The exposed surfaces feature a satin finish. The door is secured to the cabinet with two rivets and equipped with a tumbler lock, using the same key as other Bobrick washroom accessories. The flange and the door are seamlessly drawn using a one-piece construction. The unit will dispense two standard-core toilet tissue rolls up to 5-1/4" (133 mm) in diameter. When the bottom roll is depleted, the extra roll will automatically drop in place. The unit's two theft-resistant, heavy-duty, ABS spindles are retained in the dispensing mechanism after servicing and locking the door.

Satin-finish Stainless Steel unit and dispensing mechanism. Door has flat face with protruding tumbler lock. Holds 2 Rolls up to 5-1/4" (133mm) diameter (1800 sheets). Extra roll drops in place when bottom roll is depleted. Theft-resistant, heavy-duty spindles. Extends 2-3/4" (70mm) from wall.

  • Satin finish
  • Stainless Steel
  • Recessed mounted
  • Two standard-core toilet tissue rolls up to 5-1/4" (133 mm) diameter
  • Tumbler lock
  • Extra roll drops automatically
  • Theft-resistant spindles

Specs

–
Product Type:

Toilet Paper Holder

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy