Apply to be a TradeMaster!
Main product image of B-3940 Recessed Convertible Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom

B-3940 Recessed Convertible Paper Towel Dispenser/Waste Receptacle (Satin)

Brand:
Bobrick
SKU:
B-3940-BOBRICK
Rating:
(0)
Q&A:
(0)
B-3940 Recessed Convertible Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom
$484.35 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Unit includes convertible folded paper towel module and 6-gallon waste receptacle. Satin-finish Stainless Steel. Seamless beveled flange. Dispenses 600 C-fold or 800 multifold towels. Removable waste receptacle locked into cabinet. Receptacle is 4" (100mm) deep with capacity of 6-gal. (22.7-L); extends 4-1/8" (105mm) from wall. Rough Wall Opening: 16" W, 54-3/4" H, 4" min. depth (405 x 1390 x 100mm). Field conversion made easy without replacing existing cabinets in wall.

Interchangeable with:
  • 367-60 Interchangeable Receptacle 12 gal. (45.5 L)
  • 368-60 Interchangeable Receptacle, 18-gal. (68 L).
  • 3974-350 Convertible Automatic, Universal Roll Paper Towel Dispenser Module Equipped with LED Light.
  • 3961-50 "touch-free" Pull Towel Dispenser Module.

Specs

–
Finish:

Satin

Product Type:

Paper Towel Dispenser

Waste Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy