Apply to be a TradeMaster!
Main product image of B-3942 ClassicSeries semi-Recessed Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom

B-3942 ClassicSeries semi-Recessed Paper Towel Dispenser/Waste Receptacle (Satin)

Brand:
Bobrick
SKU:
B-3942
Rating:
(0)
Q&A:
(0)
B-3942 ClassicSeries semi-Recessed Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom
$634.91 each
In Stock
In Stock
Get 9 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–

This semi-Recessed mounted paper towel dispenser serves both employees and guests, providing them with a convenient way to dry their hands and dispose of any waste. The exterior has a satin finsih and the dispenser is made of Stainless Steel. The waste receptacle is equipped with a removable Stainless Steel receptacle that has a satin finish and hemmed edges ensuring a hassle-free experience for all users. The paper towel dispenser uses 600 C-fold or 800 multifold towels. The option to add the TowelMate feature is not only efficient, it is also environmentally friendly.


Unit includes convertible folded paper towel module and 12-gallon waste receptacle. Satin-finish Stainless Steel. Seamless beveled flange. Dispenses 600 C-fold or 800 multifold towels. Removable waste receptacle locked into cabinet. Receptacle is 8" (205mm) deep with capacity of 12-gal. (45.5 L); extends 4 1/8" (105mm) from wall. Rough Wall Opening: 16" W, 54-3/4" H, 2" min. depth (405 x 1390 x 50mm). Skirt for semi-recessing. Field conversion made easy without replacing existing cabinets in wall.


Interchangeable with:

  • 368-60 Interchangeable Receptacle, 18-gl. (68 L).
  • 3974-350 Convertible Automatic, Universal Roll Paper Towel Dispenser Module Equipped with LED Light.
  • 3961-50 "touch-free" Pull Towel Dispenser Module.

Features:

  • Satin finish
  • Stainless Steel
  • Semi-Recessed mounted
  • Dispenses 600 C-fold or 800 multifold towels
  • Hemmed edges for safe handling
  • Easy conversion with existing cabinets
  • LinerMate accessory available
  • TowelMate accessory available
  • Tumbler locked door

Specs

–
Finish:

Satin

Product Type:

Paper Towel Dispenser

Waste Receptacle

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy