This Recessed mounted paper towel dispenser serves both employees and guests, providing them with a convenient way to dry their hands and dispose of any waste. The dispenser is equipped with a Stainless Steel receptacle with hemmed edges ensuring a hassle-free experience for all users. The exterior has a statin finsih and the dispenser is made of Stainless Steel. It dispenses 350 C-fold or 475 multifold towels. The option to add the TowelMate feature is not only efficient, it is also environmentally friendly.
Unit includes convertible folded paper towel module and 12-gallon waste receptacle. Satin-finish Stainless Steel. Seamless beveled flange. Dispenses 600 C-fold or 800 multifold towels. Removable waste receptacle locked into cabinet. Receptacle is 8" (205mm) deep with capacity of 12-gal. (45.5 L); extends 4-1/8" (105mm) from wall. Rough Wall Opening: 16" W, 54-3/4" H, 4" min. depth (405 x 1390 x 100mm). Field conversion made easy without replacing existing cabinets in wall.
Interchangeable with:
- 368-60 : Interchangeable Receptacle, 18-gl. (68 L).
- 3974-350 : Convertible Automatic, Universal Roll Paper Towel Dispenser Module Equipped with LED Light.
- 3961-50 : "touch-free" Pull Towel Dispenser Module.
Features
- Satin finish
- Stainless Steel
- Recessed mounted
- Dispenses 600 C-fold or 800 multifold towels
- Hemmed edges for safe handling
- Easy conversion with existing cabinets
- LinerMate accessory available
- TowelMate accessory available
- Tumbler locked door