Apply to be a TradeMaster!
Main product image of B-3949 ClassicSeries Surface Mounted Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom

B-3949 ClassicSeries Surface Mounted Paper Towel Dispenser/Waste Receptacle (Satin)

Brand:
Bobrick
SKU:
B-3949
Rating:
(0)
Q&A:
(0)
B-3949 ClassicSeries Surface Mounted Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom
$708.78 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
This surfaced mounted paper towel dispenser serves both employees and guests, providing them with a convenient way to dry their hands and dispose of any waste. The dispenser is equipped with a removable Stainless Steel waste receptacle with hemmed edges ensuring a hassle-free experience for all users. The exterior has a statin finsih and the dispenser is made of Stainless Steel. It dispenses 600 C-fold or 800 multifold towels. The option to add the TowelMate feature is not only efficient, it is also environmentally friendly as it controls the amount of towels dispensed.

Unit includes convertible folded paper towel module and 12-gallon waste receptacle. Satin-finish Stainless Steel. Seamless beveled flange. Dispenses 600 C-fold or 800 multifold towels. Removable waste receptacle locked into cabinet. Receptacle is 8" (205mm) deep with capacity of 12-gal. (45.5 L); extends 8-1/4" (210mm) from wall. Field conversion made easy without replacing existing cabinets in wall.

Interchangeable with:
  • 368-60 : Interchangeable Receptacle, 18-gal. (68 L).
  • 3974-350 : Convertible Automatic, Universal Roll Paper Towel Dispenser Module Equipped with LED Light.
  • 3961-50 : "Touch-Free" Pull Towel Dispenser Module.

Features
  • Satin finish
  • Stainless Steel
  • Surface mounted
  • Dispenses 600 C-fold or 800 multifold towels
  • Hemmed edges for safe handling
  • Easy conversion with existing cabinets
  • LinerMate accessory available
  • TowelMate accessory available
  • Tumbler locked door

Specs

–
Product Type:

Paper Towel Dispenser

Waste Receptacle

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy