Apply to be a TradeMaster!
Main product image of B-39619 Surfaced-mounting Convertible Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom

B-39619 Surfaced-mounting Convertible Paper Towel Dispenser/Waste Receptacle (Satin)

Brand:
Bobrick
SKU:
B-39619
Rating:
(0)
Q&A:
(0)
B-39619 Surfaced-mounting Convertible Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom
$1,122.82 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Unit includes convertible universal, roll paper towel module and 12-gallon (45.5 L) waste receptacle. Satin-finish Stainless Steel. Seamless beveled flange. "Touch-free" pull-towel mechanism dispenses 12" (305mm) length per pull of universal roll paper towels. Accommodates 8" (205mm) wide, up to 8" (205mm) diameter rolls, 800 ft (244m) long, plus 3-1/2" (90mm) diameter stub roll with automatic transfer. Removable waste receptacle is locked into cabinet. Skirt for surface-mounting. Field conversion made easy without replacing existing cabinets in wall.

Interchangeable with:
  • 368-60 Interchangeable Receptacle, 18-gal. (68 L).
  • 3974-350 Convertible Automatic, Universal Roll Paper Towel Dispenser Module Equipped with LED Light.
  • 3944-152 Folded Towel Dispenser Module

Specs

–
Product Type:

Paper Towel Dispenser

Waste Receptacle

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy