Apply to be a TradeMaster!
Main product image of B-3974 ClassicSeries Recessed Automatic Universal Roll Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom

B-3974 ClassicSeries Recessed Automatic Universal Roll Paper Towel Dispenser/Waste Receptacle (Satin)

Brand:
Bobrick
SKU:
B-3974
Rating:
(0)
Q&A:
(0)
B-3974 ClassicSeries Recessed Automatic Universal Roll Paper Towel Dispenser/Waste Receptacle (Satin)
Magnifying glass
Hover image to zoom
$1,010.82 each
In Stock
In Stock
Get 13 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Use this dispenser to provide your employees and guests the towels to dry their hands and have a convenient waste bin directly below the dispenser. The LED indicator light notifies users when the towels are ready to dispense by illuminating green, flashing red to indicate maitenance required, and red to green to indicate low battery. A locking mechanism and key are included with the unit. The dispenser is automatic and is powered by 4 "D" alkaline batteries (not supplied) or can use an external 6-volt AC to DC switching power supply. This dispenser also has the option to hide the paper towels or to have them exposed when not in use and dispenses universal standard-core, non-perforated rolls up to 8" (205 mm) wide, 8" (205 mm) diameter, 800 ft (244 m) long.

Unit includes convertible automatic universal, roll paper towel dispenser with intuitive, user-friendly light directs users to towel activation zone and 12-gallon (45.5 L) waste receptacle. Satin-finish Stainless Steel. Seamless beveled flange. Dispenses universal, 1-1/2" to 2" (38 to 51mm) diameter core, up to 8" (205mm) wide, up to 8" (205mm) diameter rolls, 800 ft (244m) long, plus 3-1/2" (90mm) diameter stub roll with automatic transfer. Removable waste receptacle is locked into cabinet. Unit can be powered by AC adapter or 4 Alkaline "D" Cells (not included). Field conversion made easy without replacing existing cabinets in wall.

Interchangeable with:
  • 368-60 Interchangeable Receptacle, 18-gal. (68 L).
  • 3961-50 "touch-free" Pull Towel Dispenser Module
  • 3944-152 Folded Towel Dispenser Module

    Features
    • Satin finish
    • Stainless Steel
    • Recessed mounted
    • Dispenses universal standard-core, non-perforated rolls up to 8" (205 mm) wide, 8" (205 mm) diameter, 800 ft (244 m) long
    • Hemmed edges for safe handling
    • Easy conversion with existing cabinets
    • LinerMate accessory available
    • TowelMate accessory available
    • Powered with 4 "D" alkaline batteries (not supplied) or external 6-volt AC to DC supply
    • LED indicator
    • Adjustable electronic towel distribution
    • Adjustable towel length

Specs

–
Product Type:

Waste Receptacle

Paper Towel Dispenser

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy