Apply to be a TradeMaster!
Main product image of B-40 ClassicSeries Wall-mounted Manual Bulk Liquid Soap Dispenser (Black/Gray)
Magnifying glass
Hover image to zoom

B-40 ClassicSeries Wall-mounted Manual Bulk Liquid Soap Dispenser (Black/Gray)

Brand:
Bobrick
SKU:
B-40
Rating:
(0)
Q&A:
(0)
B-40 ClassicSeries Wall-mounted Manual Bulk Liquid Soap Dispenser (Black/Gray)
Magnifying glass
Hover image to zoom
$33.64 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
Our manual wall-mounted liquid soap dispenser combines a sleek two-tone black and grey design for a modern aesthetic. The valve dispenses bulk all-purpose soaps, for significant cost savings over proprietary cartridge soap. The vandal-resistant lid opens with a key and pivots up for effortless top filling. The translucent container allows for easy visibility of the soap level. With a generous capacity of 40 FL oz (1/2 L), you can ensure an ample supply. The dispenser offers concealed wall/mirror mounting, which can be easily removed for convenient cleaning. Experience the perfect blend of style and functionality.

Two-tone black and grey. Valve dispenses all-purpose soaps. Vandal resistant lid has keyless locking device, pivots up for easy top filling. Translucent container provides visible soap level. Capacity: 40-fl oz (1/2 L). Concealed wall/mirror mounting, removable for cleaning. Unit 5-13/16" W, 6-7/8" H (150 x 175mm); wall to push-button, 3-3/16" (80mm).

  • Two-tone black and grey
  • Durable ABS plastic
  • Surface mounted
  • Corrosion-resistant valve
  • Dispenses bulk all-purpose liquid or lotion hand soap for significant cost savings
  • Top filling for easy maintenance
  • Translucent soap container for visibility of the soap level
  • Vandal-resistant lid opens with a key for easy refill at top of tank

Specs

–
Product Type:

Soap Dispenser

Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy