The Day Savers – A National Tradesmen Day Contest
Main product image of B-4112 ConturaSeries Wall Mounted Manual Bulk Liquid Soap Dispenser 40oz. Capacity (Satin)
Magnifying glass
Hover image to zoom

B-4112 ConturaSeries Wall Mounted Manual Bulk Liquid Soap Dispenser 40oz. Capacity (Satin)

Brand:
Bobrick
SKU:
B-4112
Rating:
(0)
Q&A:
(0)
B-4112 ConturaSeries Wall Mounted Manual Bulk Liquid Soap Dispenser 40oz. Capacity (Satin)
Magnifying glass
Hover image to zoom
$84.96 each
Out of Stock
Out of Stock
Get it Wed, Sep 16 - Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Satin

Description

The surface mounted vertical tank presents a sleek, sophisticated appearance with a contemporary touch. The unit features a soap refill window allowing you to see soap levels and immediately refill the dispenser as needed, which prevents customers from ever finding an empty dispenser. The container of this dispenser is engineered to be vandal resistant with a concealed wall fastening and hinge-filler top that requires a special key (included with unit) to open.

Corrosion-resistant valve dispenses commercially marketed all-purpose hand soaps. Container is satin-finish Stainless Steel. Capacity: 40-fl oz (1.2 L). Soap refill window. Concealed wall fastening. Hinged filler-top requires special key to open. Vandal-resistant. Unit 7" W, 6-1/8" H (180 x 155mm); wall to push-button, 3-5/16" (85mm).

  • Complies with barrier free ADA guidelines; operates with one hand and less than 5 lb. of force.
  • Spacious tank, compatible with commercial bulk liquid soaps.
  • Corrosion resistant valve
  • See-through soap refill window clearly indicates soap level
  • Vandal resistant hinged lid opens with key for easy soap refill at top of tank

Specs

Product Type:

Soap Dispenser

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy