Apply to be a TradeMaster!
Main product image of B-4288 ConturaSeries Multi-roll Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-4288 ConturaSeries Multi-roll Toilet Tissue Dispenser (Satin)

Brand:
Bobrick
SKU:
B-4288
Rating:
(0)
Q&A:
(0)
B-4288 ConturaSeries Multi-roll Toilet Tissue Dispenser (Satin)
Magnifying glass
Hover image to zoom
$145.86 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
This Surface-Mounted multi-roll toilet tissue dispenser is expertly crafted from Stainless Steel, featuring a seamless, all-welded construction, including the dispensing mechanism, inner housing, and cam. The exposed surfaces boast a sleek satin finish. The front of the toilet tissue dispenser door showcases a seamless one-piece drawn construction, perfectly matching the degree of arc, and complementing other Bobrick ConturaSeries accessories in the washroom. The door is securely fastened to the cabinet with two rivets and equipped with a flush tumbler lock, compatible with the same key as other Bobrick washroom accessories. This unit dispenses two standard-core toilet tissue rolls up to 5-1/4" (133 mm) in diameter. When the bottom roll is depleted, the extra roll automatically drops into place. Additionally, the unit is equipped with two theft-resistant, heavy-duty, one-piece molded ABS spindles.

Satin-finish Stainless Steel unit with Stainless Steel dispensing mechanism. Flush tumbler lock. Holds 2 Rolls up to 5-1/4" (135mm) diameter (1800 sheets). Extra roll automatically drops in place when bottom roll is depleted. Theft-resistant, heavy-duty spindles. Unit 6-1/16" W, 11" H, 5 15/16" D (155 x 280 x 150mm).

  • Satin finish
  • Stainless Steel
  • Surface-mounted
  • 2 Rolls up to 5-1/4" (135 mm) diameter (1800 sheets)
  • Automatic drop of second roll
  • Flush tumbler lock and key
  • Theft resistant ABS spindles

Specs

–
Product Type:

Toilet Paper Holder

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy