Apply to be a TradeMaster!
Main product image of B-526 Countertop Mounted Paper Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-526 Countertop Mounted Paper Towel Dispenser (Satin)

Brand:
Bobrick
SKU:
B-526
Rating:
(0)
Q&A:
(0)
B-526 Countertop Mounted Paper Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom
$298.49 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Satin-finish Stainless Steel. Flange has 90° return. Towels load into top of dispenser. Dispenses 300 C-fold or multifold towels. Unit 12-3/4" W, 6" front to back depth (325 x 150mm); 17" (430mm) min. clearance below mounting surface is required. Rough Countertop Cutout: 12-1/4" W (310mm), 4-1/2" front to back depth (115mm), 3/4" to 1-1/2" (19 to 38mm) mounting thickness. Housing below countertop to conceal dispenser is not included.

Specs

–
Finish:

Satin

Product Type:

Paper Towel Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy