Apply to be a TradeMaster!
Main product image of B-540.MBLK Surface-Mounted Toilet Tissue Dispenser & Utility Shelf (Matte Black)
Magnifying glass
Hover image to zoom

B-540.MBLK Surface-Mounted Toilet Tissue Dispenser & Utility Shelf (Matte Black)

Brand:
Bobrick
SKU:
B-540.MBLK
Rating:
(0)
Q&A:
(0)
B-540.MBLK Surface-Mounted Toilet Tissue Dispenser & Utility Shelf (Matte Black)
Magnifying glass
Hover image to zoom
$169.92 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Type-304, 14 gauge Stainless Steel in Matte Black. Shelf shall have 1/4" (6mm) upward return front edge. Toilet Tissue Dispenser shall have 3/4" (19mm) diameter Post. Dispenser bar shall be 3/8" (9.5mm) diameter, secured to Post with a concealed set screw. Retaining pin shall be 1/4" (6.4mm) diameter and pressed into Dispenser bar. Wall Plate equipped with two screw holes for attachment. Post and Wall Plate are to be securely welded as one piece. Dispenser Bar shall hold standard-core toilet tissue rolls up to 4-1/2" (110mm) diameter (500 sheets).

Specs

–
Finish:

Matte Black

Product Type:

Shelf

Toilet Paper Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy