Apply to be a TradeMaster!
Main product image of B-72860 surface Mounted Roll Paper Towel Dispenser (plastic)
Magnifying glass
Hover image to zoom

B-72860 surface Mounted Roll Paper Towel Dispenser (plastic)

Brand:
Bobrick
SKU:
B-72860
Rating:
(0)
Q&A:
(0)
B-72860 surface Mounted Roll Paper Towel Dispenser (plastic)
Magnifying glass
Hover image to zoom
$165.41 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Plastic

Description

–
Elevate your hand drying experience with our user-friendly towel dispenser. Ideal for both employees and guests, this dispenser utilizes a touch-free mechanism that dispenses 12" of paper towel with each user pull. The unit includes a locking mechanism and key for added security. It accommodates universal standard-core, non-perforated rolls up to 8" (205 mm) wide, 8" (205 mm) in diameter, and 800 ft (244 m) in length. Additionally, an exterior paper towel feed wheel is provided for easy filling and allows users to advance paper as needed. Embrace the convenience and efficiency of this exceptional towel dispenser.

Durable plastic construction; translucent cover. Touch-free, pull towel mechanism dispenses 12" (305mm) length per pull [1.8 lbs (8.0 N)] of universal towels. Accommodates 8" (205mm) wide, up to 8" (205mm) diameter rolls, 800 ft (244m) long, plus 3 1?2" (90mm) diameter stub roll with automatic transfer. Locking cabinet with removable and permanent keys. Unit 12-1/2" W, 15-1/2" H, 9-1/2" D (320 x 395 x 240mm).

Features
  • Translucent grey door/light grey housing
  • Durable plastic
  • Surface mounted
  • Touch free pull towel
  • Dispenses 12" per pull
  • Uses towels that are 8" (205 mm) wide, up to 8" (205 mm) diameter rolls, 800 ft (244 m) long, plus 3-1/2" (90 mm) dia. stub roll with automatic transfer
  • Tumbler lock

Specs

–
Finish:

Plastic

Product Type:

Paper Towel Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy