Apply to be a TradeMaster!
Main product image of B-8226 Manual Top-fill Bulk Liquid Soap Dispenser, 6" Spout, 34-fl. Oz. (1.0 L) Capacity (Polished Chrome)
Magnifying glass
Hover image to zoom

B-8226 Manual Top-fill Bulk Liquid Soap Dispenser, 6" Spout, 34-fl. Oz. (1.0 L) Capacity (Polished Chrome)

Brand:
Bobrick
SKU:
B-8226
Rating:
(0)
Q&A:
(0)
B-8226 Manual Top-fill Bulk Liquid Soap Dispenser, 6" Spout, 34-fl. Oz. (1.0 L) Capacity (Polished Chrome)
Magnifying glass
Hover image to zoom
$61.66 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Use this dispenser to provide your employees and guests the liquid soap, lotion soap, or antibacterial soap they need to keep their hands clean! A locking mechanism and key are included with the unit, so the cover is vandal proof. For easy maintenance, the spout can be rotated a full 360 degrees without damaging the internal components!

Corrosion resistant soap dispenser has vandal-resistant locking cover and free-turning spout. Body and shank are high-impact-resistant ABS plastic with a shatter-resistant polyethylene container, 34-fl. oz. (1.0 L) capacity, 6" (150mm) spout length, 4" (100mm) mounting thickness, bright-polished spout.

  • Top filling for easy maintenance
  • Uses bulk liquid hand soap for significant cost savings
  • Chrome finish for design continuity with other restroom accessories and plumbing fixtures
  • Corrosion resistant
  • Impact resistant ABS plastic shank and polyethylene container
  • Modern, free-turning Bright Polished Stainless Steel spout, and chrome body

Specs

–
Finish:

Polished Chrome

Product Type:

Soap Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy