Apply to be a TradeMaster!
Main product image of B-823 Manual Top-fill Bulk Foam Soap Dispenser, 4" Spout, 34-fl. Oz. (1.0 L) Capacity (Bright Polished)
Magnifying glass
Hover image to zoom

B-823 Manual Top-fill Bulk Foam Soap Dispenser, 4" Spout, 34-fl. Oz. (1.0 L) Capacity (Bright Polished)

Brand:
Bobrick
SKU:
B-823
Rating:
(0)
Q&A:
(0)
B-823 Manual Top-fill Bulk Foam Soap Dispenser, 4" Spout, 34-fl. Oz. (1.0 L) Capacity (Bright Polished)
Magnifying glass
Hover image to zoom
$126.50 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Bright Polished

Description

–
Ensure superior hand hygiene in your establishment with this foam soap dispenser that provides your employees and guests with the lathery dispense they need to keep their hands clean! The counter mount design keeps the soap container below the counter level for an upscale look. Boasting a top-filling design with integrated funnel, this dispenser facilitates easy maintenance and labor savings. The durable chrome exterior is corrosion resistant and maintains a shine that will give your washrooms a clean, professional look. A locking mechanism and key are included with the unit, so the cover is vandal proof. For easy maintenance, the spout can be rotated a full 360 degrees without damaging the internal components! Patented

Top-filling counter-mounted foaming soap dispenser equipped with integrated funnel to facilitate ease of maintenance and labor savings. Vandal-resistant locking cover and spout. Corrosion resistant. Bright-polished spout, cover and escutcheon. High-impact-resistant ABS body and shank. Shatter-resistant polyethylene container, 34-fl oz (1.0 L) spout length 4" (100mm).

Features
  • Top filling for easy maintenance
  • Uses bulk foam hand soap for significant cost savings
  • Chrome finish for design continuity with other restroom accessories and plumbing fixtures
  • Corrosion resistant
  • Modern, free-turning, Bright Polished Stainless Steel spout
  • Impact resistant ABS plastic shank and polyethylene container

Specs

–
Finish:

Bright Polished

Product Type:

Soap Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy