Apply to be a TradeMaster!
Main product image of B-824 sureflo Liquid, Automatic, Top-fill Bulk Soap Dispenser (Chrome Plated)
Magnifying glass
Hover image to zoom

B-824 sureflo Liquid, Automatic, Top-fill Bulk Soap Dispenser (Chrome Plated)

Brand:
Bobrick
SKU:
B-824
Rating:
(0)
Q&A:
(0)
B-824 sureflo Liquid, Automatic, Top-fill Bulk Soap Dispenser (Chrome Plated)
Magnifying glass
Hover image to zoom
$397.90 each
In Stock
In Stock
Get 3 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Our automatic touch-free liquid dispenser is designed to minimize cross-contamination, promoting a safe and sanitary environment. It utilizes universal bulk liquid soaps, leading to substantial cost savings. When it comes time to refill, the innovative top fill dispenser makes maintenance easy, eliminating the need to go under the counter. With the unique portion control feature, the amount of soap dispensed can be adjusted to optimize patron satisfaction while efficiently managing your budget. The chrome finish is perfect for a polished look. The soap bottle is made of translucent, shatter-resistant polyethylene with a capacity of 34-FL oz (1.0 L).

Automatic, "touch-free" liquid dispenser minimizes cross contamination. Uses universal bulk liquid soaps for significant cost-in-use savings. "top-fill "dispenser offers a unique portion control feature that optimizes patron satisfaction with operating budget. Available in a chrome finish for design continuity.

Designers Note: New installation Ensure mounting hole is 1-3/8" (35mm) in diameter.

Existing/Retrofit Ensure mounting hole is 1-3/8" (35mm) in diameter, if necessary, enlarge opening using appropriate hole saw.

Features
  • Chrome plated ABS plastic spout
  • Counter mounted
  • Top-filling reduces labor, eliminating the need to go under the counter
  • Uses economical bulk jug liquid hand soaps
  • Water-resistant battery pack holds 4 Alkaline "D" batteries
  • Optional 6V AC adapter with US plug
  • Adjustable amount of soap dispensed (.4 to 3 ml)
  • Concealed locking mechanism ensures safe operation and janitorial control

Specs

–
Finish:

Chrome

Product Type:

Soap Dispenser

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy