Apply to be a TradeMaster!
Main product image of B-9262 Surface-Mounted Paper Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom

B-9262 Surface-Mounted Paper Towel Dispenser (Satin)

Brand:
Bobrick
SKU:
B-9262
Rating:
(0)
Q&A:
(0)
B-9262 Surface-Mounted Paper Towel Dispenser (Satin)
Magnifying glass
Hover image to zoom
$568.04 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Seam welded Stainless Steel hand towel dispenser with flush lock. Proprietary design of built in TowelMate ensures dispensing one towel at a time, reducing waste and towel usage by 20%.

Features
  • Capacity: 400 C-fold or 525 multifold paper towels.
  • Towels: C-Fold or multifold paper towels.
  • Width: 11-11/16" (297mm)
  • Height: 13-7/16" (341mm)
  • Depth: 3-15/16" (100mm)
  • Material: Type 304, 18 gauge (1.2mm), Stainless Steel.
  • Finish: Satin finish as standard.
  • Made in: UK.

Specs

–
Product Type:

Paper Towel Dispenser

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy