Apply to be a TradeMaster!
Main product image of B-9547 Surface-Mounted Toilet Roll Holder (Satin)
Magnifying glass
Hover image to zoom

B-9547 Surface-Mounted Toilet Roll Holder (Satin)

Brand:
Bobrick
SKU:
B-9547
Rating:
(0)
Q&A:
(0)
B-9547 Surface-Mounted Toilet Roll Holder (Satin)
Magnifying glass
Hover image to zoom
$163.67 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Machined Stainless Steel fixed double toilet roll holder.

Features
  • Height: 1-11/32" (34mm)
  • Depth: 2 -5/16" (75mm)
  • Width: 10-1/2" (266mm)
  • Material: Type 303 Stainless Steel.
  • Finish: Satin finish as standard.
  • Made in: UK

Specs

–
Finish:

Satin

Product Type:

Toilet Paper Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy