Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
100HEC-250 Parts - HEC 100 Gallon High Efficiency Condensing Low Nox Water Heater
Brand:
Bock
SKU:
100HEC-250
Description
–
100HEC-250 HEC 100 Gallon High Efficiency Condensing Low Nox Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
Burner Assembly Mounting Insert, 239-43167-00
SKU:
239-43167-00
Bradford White
Condensate Trap Elbow for all EF & EF-2 models, 415-43211-00
SKU:
415-43211-00
Bradford White
Weldment Blower Transition, 239-43201-00
SKU:
239-43201-00
Bradford White
1-1/2" x 1-1/4" FTGxC Reducer
SKU:
32090
Elkhart
Temperature & Hi Limit Switch, 415-43238-02
SKU:
415-43238-02
Bradford White
3" x 1-1/2" FTGxC Reducer
SKU:
32130
Elkhart
Magnesium Anode Rod, Hex 3/4 NPT x .85 x 47 x .840, 415-47782-08
SKU:
415-47782-08
Bradford White
4" x 2" FTGxC Reducer
SKU:
32150
Elkhart
Burner Tube w-Gasket, 32250
SKU:
32250
Bock
6" x 2-1/2" FTGxC Reducer
SKU:
32170
Elkhart
Air Inlet Piping Assembly, 32290
SKU:
32290
Bock
Cleanout Cover Replacement, 205-32941-00
SKU:
205-32941-00
Bradford White
Condensate Tee, 35108
SKU:
35108
Bock
Honeywell Control Display, 415-46045-00
SKU:
415-46045-00
Bradford White
Gas Valve Assembly, 32235
SKU:
32235
Bock
Cleanout Cover Replacement, 205-18428-00
SKU:
205-18428-00
Bradford White
2" x 1/2" FTGxC Reducer
SKU:
32110
Elkhart
Concentric Vent Terminal Kit, 415-44069-01
SKU:
415-44069-01
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video