Apply to be a TradeMaster!
Main product image of Magnesium Anode Rods, 3/4" x 20", 15050
Magnifying glass
Hover image to zoom

Magnesium Anode Rods, 3/4" x 20", 15050

Brand:
Bock
SKU:
15050
Rating:
(2)
Q&A:
(0)
Magnesium Anode Rods, 3/4" x 20", 15050
Magnifying glass
Hover image to zoom
$45.50 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Magnesium Anode Rods, 3/4" x 20"
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This is my second set of anode rods

Periodically replacing hot water heater anode rods extends the lift of a hot water heater. You should loosen and inspect the anode rod(s) every year to see if there's still material left. The first time I checked the anodes in my hot water heater, it was difficult to loosen them so do it early after installation and use Teflon tape on the threads.
Jeff
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will need this product every few years

My water heater uses two of these magnesium rod anodes as sacrificial material so that other materials do not corrode. If you have a hot water heater, read your manual. You should inspect the anode rods every year to see how fast they are disappearing. If you don't take them out and use Teflon tape on the threads you will find it difficult to remove them in a few years.
DoctorD
Trumbull, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?