Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
190PG-BCS Parts - Power Gas Water Heater
Brand:
Bock
SKU:
190PG-BCS
Description
–
190PG-BCS Power Gas Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Carlin EZ-Temp Temperature Control 90300B1 180°, 21589
SKU:
21589
Bock
Galvanized Plug, 3/4", 15295
SKU:
15295
Bock
Link Anode Rod, 3/4" x 40", 15130
SKU:
15130
Bock
Combustion Chamber for 120, 18017
SKU:
18017
Bock
Magnesium Anode Rod, 1" x 40", 15090-40
SKU:
15090-40
Bock
Carlin Well Assembly-98861BS for 21585 and 21589, 21587
SKU:
21587
Bock
Dip Tube, 1" x 4-1/2" x 34", 15400
SKU:
15400
Bock
Bottom Assembly w/ Chamber Liner & Legs for 120E-PG, 19650
SKU:
19650
Bock
Jacket for 120E-PG, 19355
SKU:
19355
Bock
Top for 120E-PG, 19451
SKU:
19451
Bock
Drain Valve, 3/4" x 2-1/4", 15590
SKU:
15590
Bock
Nipple, 3/4" x 3", Plastic Lined, 15370
SKU:
15370
Bock
Inspection Block, 18070
SKU:
18070
Bock
T&P Relief Valve,140X-5 (use w/ 15370), 21790
SKU:
21790
Bock
Burner Mounting Flange, 17050-BOCK
SKU:
17050-BOCK
Bock
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video