Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
541PG Parts - Power Gas Water Heater
Brand:
Bock
SKU:
541PG
Description
–
541PG Power Gas Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Baffle, 16650
SKU:
16650
Bock
Nipple, 1" x 3", Plastic Lined, 15330
SKU:
15330
Bock
Top for 541E-PG, 19456
SKU:
19456
Bock
Carlin EZ-Temp Temperature Control 90300B1 180°, 21589
SKU:
21589
Bock
Oval Gasket ASME, 15570
SKU:
15570
Bock
Link Anode Rod, 3/4" x 40", 15130
SKU:
15130
Bock
Carlin Well Assembly-98861BS for 21585 and 21589, 21587
SKU:
21587
Bock
T&P Relief Valve,140X6 w/ 15330, 21785
SKU:
21785
Bock
Hand Hole Assembly (use w/ 15570), 17065
SKU:
17065
Bock
Bottom Assembly w/ Chamber Liner & Legs for 541E-PG, 19652
SKU:
19652
Bock
Magnesium Anode Rod 1" x 36", 15090-36
SKU:
15090-36
Bock
Drain Valve, 3/4" x 2-1/4", 15590
SKU:
15590
Bock
Magnesium Anode Rod 1" x 32", 15090-32
SKU:
15090-32
Bock
Jacket for 541E-PG , 19370
SKU:
19370
Bock
Combustion Chamber for 541, 18050-BOCK
SKU:
18050-BOCK
Bock
Burner Mounting Flange, 17050-BOCK
SKU:
17050-BOCK
Bock
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video