Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
55580 Parts - EZ80-156N Atmospheric Low NOx Commercial Gas Water Heater
Brand:
Bock
SKU:
55580
Description
–
EZ80-156N Atmospheric Low NOx Commercial Gas Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
Pilot Tube, 20105
SKU:
20105
Bock
Magnesium Anode Rod, 3/4" x 40", 15040-BOCK
SKU:
15040-BOCK
Bock
Gas Valve Wire Harness, 21631
SKU:
21631
Bock
Natural Gas Valve, 20046
SKU:
20046
Bock
Draft Hood, 16420
SKU:
16420
Bock
Nipple, 3/4" x 3", Plastic Lined, 15370
SKU:
15370
Bock
4" Flame Spreader, 20080-BOCK
SKU:
20080-BOCK
Bock
Hand Hole Gasket, 27015
SKU:
27015
Bock
Natural Gas to LP Conversion Kit, 25552
SKU:
25552
Bock
T&P Relief Valve,140X-5 (use w/ 15370), 21790
SKU:
21790
Bock
Bottom Inlet, 1-1/2" x 3", 15315
SKU:
15315
Bock
6" Electric Damper, 16400-BOCK
SKU:
16400-BOCK
Bock
Nipple, 1-1/2", Plastic Lined, 15335
SKU:
15335
Bock
Hand Hole Cover, 27030
SKU:
27030
Bock
Lower Temperature Sensor, 21645
SKU:
21645
Bock
Inspection Hole Jacket Cover, 17225
SKU:
17225
Bock
Control Box Cover, 17205-BOCK
SKU:
17205-BOCK
Bock
28" Baffle, 16610
SKU:
16610
Bock
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video