Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
73PG Parts - Power Gas Water Heater
Brand:
Bock
SKU:
73PG
Description
–
73PG Power Gas Water Heater
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Nipple, 1" x 5", Brass, 15240
SKU:
15240
Bock
Carlin Well Assembly-98861BS for 21585 and 21589, 21587
SKU:
21587
Bock
T&P Relief Valve,140X6 w/ 15330, 21785
SKU:
21785
Bock
Anode Rod Cap, 17560
SKU:
17560
Bock
Dip Tube, 1" x 4-1/2" x 34", 15400
SKU:
15400
Bock
Carlin EZ-Temp 90000B2S (Control Only), 21585
SKU:
21585
Bock
Combustion Chamber for 72, 18065
SKU:
18065
Bock
Jacket for 72E-PG, 19340
SKU:
19340
Bock
Top for 72E-PG and EZ80, 19120
SKU:
19120
Bock
Bottom Assembly w/ Chamber Liner & Legs for 72E-PG, 19670
SKU:
19670
Bock
Aluminum Anode Rod, 3/4" x 36", 15005-36
SKU:
15005-36
Bock
Baffle, 16608-BOCK
SKU:
16608-BOCK
Bock
Drain Valve, 3/4" x 1-1/2", 15600
SKU:
15600
Bock
Link Anode Rod, 3/4" x 36", 15120-BOCK
SKU:
15120-BOCK
Bock
Magnesium Anode Rod, 3/4" x 36", 15020-BOCK
SKU:
15020-BOCK
Bock
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video