Apply to be a TradeMaster!
Main product image of 2" Threaded Spring Loaded Check Valve, 250 WOG (Stainless Steel)
Magnifying glass
Hover image to zoom

2" Threaded Spring Loaded Check Valve, 250 WOG (Stainless Steel)

Brand:
Bonomi
SKU:
S250-2
Rating:
(0)
Q&A:
(0)
2" Threaded Spring Loaded Check Valve, 250 WOG (Stainless Steel)
Magnifying glass
Hover image to zoom
$177.54 each
Available at Supplier
Available at Supplier
Get it Tue, Nov 10 - Thu, Nov 12

MANUALS (1)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
2" High Capacity, In-Line Spring Loaded, Stainless Steel Check Valve with NPT Ends

The S250 series high capacity, NSF certified, AISI 316 stainless steel, unique cold formed inline check valve features an FKM Viton seat for very tight and leak free sealing. The S250 is ideal for multiple pump applications where flow is a critical factor. Because of its formed design, the S250 also offers the shortest end to end dimension for an inline style check valve, thus saving pipe space. Further and due to the formed design, the there ae zero leak paths except where it connects to the pipe. This series also features true ASME/ANSI B1.20.1 thread depths for extra valve to pipe sealing capabilities.

Valve Features:
  • Size: 2"
  • Pressure rating: 250 WOG
  • FKM (Viton) seat for bubble tight shutoff, spring loaded for fast seating action
  • Low cracking pressure at 1/2 psi
  • Flow profile designed to minimize head loss
  • Temperature range: -4°F to 302°F
  • Corrosion resistant
  • AISI 316 cold formed stainless steel
  • ANSI B1.20.1 connections
  • Certified to NSF standards

Specs

–
Material:

Stainless Steel

Product Type:

Check Valve

Max Pressure (PSI):

250

Connection Method:

Threaded

Size:

2"

Connection Type:

FNPT x FNPT

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy