Apply to be a TradeMaster!
Main product image of Aloha 5 Ft. Standard Back Porcelain Enamel Right Hand Drain Bathtub
Magnifying glass
Hover image to zoom

Aloha 5 Ft. Standard Back Porcelain Enamel Right Hand Drain Bathtub

Brand:
Bootz
SKU:
011-2364
Rating:
(0)
Q&A:
(0)
Aloha 5 Ft. Standard Back Porcelain Enamel Right Hand Drain Bathtub
Magnifying glass
Hover image to zoom
011-2364 has been discontinued
Discontinued June 17, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
Aloha 5 Ft. Standard Back Porcelain Enamel Right Hand Drain Bathtub
Brand:
Bootz
SKU:011-3364
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Inches)
60" Length
Product Highlight: Width (Inches)
30" Width
Product Highlight: Height (Inches)
14.25" Height
Product Highlight: Material
Porcelain

Description

Aloha 5 Ft. Standard Back Porcelain Enamel Right Hand Drain Bathtub with Slip Resistant bottom

The Aloha is a 60” x 30” x 14 1/4”bathtub – the industries #1 selling porcelain enamel bathtub is a full length bath offering exceptional performance and roominess for a recess application. The Aloha has a traditional design with a standard “straight” back support. Construction is a one piece heavy gauge seamless steel with an acid resistant porcelain enamel finish. The Aloha weighs 67 lbs., easy to install into a bathtub alcove - “just set it and level it”. Free standing on a full length support pad that offers added strength and sound deadening. The Aloha complies with ASME A119.1-2008/CSA B45.2-08 Enameled Cast Iron and Enameled Steel Plumbing Fixtures, ADA American Disabilities Act, F462 Consumer Safety Specification for Slip Resistant Bathing Facilities. Available in white, bone and biscuit colors with a right and left drain. Made in the USA.

Features:
  • Totally inorganic and environmentally friendly - nontoxic, mineral substance
  • Fade proof - colorfast (color is in it, not on it)
  • Sanitary - a nonporous surface that resists bacteria growth and cleans easily
  • Flame proof - will not burn
  • Abrasion resistant - will not scratch from wear and cleaning
  • Chemical resistant - resistant to harsh chemicals
  • Corrosion resistant - will not rust
  • Modern functional recess design.
  • Straight front and straight tiling edges.
  • One piece construction of heavy gauge seamless steel with acid resistant porcelain enamel finish.
  • Free-standing on full-length noise-absorbing/support pad.
  • Available in left or right hand with slip resistant bottom.

Specs

Product Type:

Bathtub

Drain Type:

Right Hand

Length (Inches):

60"

Width (Inches):

30"

Height (Inches):

14.25"

Weight (lbs):

67 lbs

Material:

Porcelain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm