Shop Resideo Sale
Main product image of Bosch Aquastar 1000P Propane Point-Of-Use Tankless Water Heater
Magnifying glass
Hover image to zoom

Bosch Aquastar 1000P Propane Point-Of-Use Tankless Water Heater

Brand:
Bosch
SKU:
1000P-LP
Rating:
(0)
Q&A:
(4)
Bosch Aquastar 1000P Propane Point-Of-Use Tankless Water Heater
Magnifying glass
Hover image to zoom
1000P-LP has been discontinued
Discontinued February 24, 2012
This product has been discontinued.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
2.6 MAX GPM
Product Highlight: Warranty
12 Year on Heat Exchanger/ 2 Year on Parts Warranty
Product Highlight: Temperature Range (F)
90°F - 180°F
Product Highlight: Width (Inches)
12-1/2" Width
Product Highlight: Height (Inches)
22.75" Height

Description

–
Bosch AquaStar Model 1000 point-of-use tankless gas water heater, 74,900 Btu input, natural draft with standing pilot. Provides endless hot water for low flow applications.
This small gas tankless water heater is ideal for cottages, camps, and other specific applications where a small volume of hot water is desired. Its compact size means you save valuable floor space. In areas where ground water temperatures are 60° or higher, this unit supplies enough hot water for one shower at a time.
  • Endless hot water
  • Standing pilot
  • Mounts right on the wall for easy installation
  • In areas where ground water temperatures are 60° or higher, this unit supplies enough hot water for one shower at a time
  • Max GPM @ 45°F Rise: 2.6
  • Max GPM @ 100°F Rise: 1.2
  • Minimum Input: 30,735
  • Maximum Input: 74,900
  • Maximum Output: 58,400
  • Energy Factor: .64
  • Efficiency: 78%
  • Vent Size: 4"
  • Minimum Vent Height: 6'
  • Activation Rate (GPM): .5
  • Maximum Flow (GPM): 2.6
  • Minimum Recommended Water Pressure (PSI): 30
  • Maximum Water Pressure (PSI): 150
  • Gas Connection: 1/2"
  • Water Connections: 1/2"
  • Heat Exchanger Warranty (Years): 12 yrs
  • Parts Warranty (Years): 2 yrs

Specs

–
Application:

1 Sink

Fuel Type:

Propane

Energy Factor:

0.64

Product Type:

Tankless Heater

Width (Inches):

12-1/2"

Height (Inches):

22.75"

Flow Rate:

0.5-2.6 GPM

Max Flow (GPM):

2.6

Min Flow (GPM):

0.5

Depth (Inches):

8-1/2"

Vent Size:

4"

Vent Type:

Double-wall Type B

Efficiency:

78%

Water Connection:

1/2"

Gas Connection:

1/2"

Gas Input:

11" W.C.

Warranty:

12 Year on Heat Exchanger/ 2 Year on Parts

BTU Input:

74900

Temperature Range (F):

90°F - 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45 Replacement Parts

Cover, 87055001050
SKU: 87055001050
Bosch
Plunger, 87035020390
SKU: 87035020390
Bosch
Venturi, 87082052790
SKU: 87082052790
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Are Bosch water heaters approved for marine ( boat ) use?

Asked by Marine Surveyor 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

As far as we know, they are not.

Was this review helpful to you?

Q: HI, is this model the one who has the hydro generator ignition system?

Asked by Mac 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this is a standing pilot unit.

Was this review helpful to you?

Q: Hello, I have this Bosch 1000P in Natural Gas. Currently, wanting to replace the old tank type water heater with natural draft venting. Installtion manual for the 1000P states that it only requires a 4" vent.. could i simply use this tankless without modifying the existing venting? Thanks

Asked by Gavin 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Sure, as long as it meets all of the specs in the manual.

Was this review helpful to you?

Q: can this be used for a sealed radient heat system ?

Asked by ron 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the manufacturer does not recommend using it for a sealed radiant heat system.

Was this review helpful to you?