Apply to be a TradeMaster!
Main product image of ZEP-1 Stainless Steel Thermal Expansion Tank
Magnifying glass
Hover image to zoom

ZEP-1 Stainless Steel Thermal Expansion Tank

Brand:
Zilmet
SKU:
ZEP-1
Rating:
(8)
Q&A:
(0)
ZEP-1 Stainless Steel Thermal Expansion Tank
Magnifying glass
Hover image to zoom
$51.48 each
In Stock
In Stock
Get 67 Mon, Sep 14
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tank Volume
2 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Diameter (Inches)
3.5" Diameter

Description

Introducing the NEW Zilmet USA ZEP-1 Stainless Steel Expansion Tank and Shock Arrester for Tankless and POU Water heaters with 2 gallons or less of total water volume.

Most tankless water heater manufacturers require a thermal expansion tank with their water heaters when a backflow preventer is required. The compact ZEP-1 is the perfect solution for providing thermal expansion protection in tight places. Stainless steel construction and NSF 61 certified.

ZEP-1 was designed to provide maximum protection to the heat exchanger and the piping system on tankless water heaters, relieving problems associated with excess pressure by absorbing any potential increase in pressure within the unit or piping system; this helps prevent potentially costly leaks and repairs.
  • ZEP-1 can be installed below the isolation kit or anywhere on the cold water supply line between the heater and the check valve.
  • Tank has a 50 PSI factory precharge
  • Air charge can be adjusted, and is serviceable
  • Entire tank is constructed of 304 stainless steel
  • 1/2" NPTM 304 stainless steel connection
  • UV resistant and approved for outdoor installation
  • Butyl membrane diaphragm
  • NSF61 Certified

Specs

Connection Type:

MNPT

Tank Volume:

2 Gallons

Application:

Plumbing

Material:

Stainless Steel

Connection Size:

1/2"

Max Pressure (PSI):

150

Diameter (Inches):

3.5"

Height:

4.6"

Precharged PSI:

50 psi

Max Operating Temp:

140°F

Standards Met:

NSF 61

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Application
Material
Connection Size
Max Pressure (PSI)
Diameter (Inches)
CURRENT ITEM
Product Image of ZEP-1 Stainless Steel Thermal Expansion Tank
ZEP-1 Stainless Steel Thermal Expansion Tank
SKU: ZEP-1
(8)
Plumbing
Stainless Steel
1/2"
150
3.5"
Plumbing
Steel
1/2"
150
3"

You May Also Need

3/4" x 3/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)
SKU: 79590
Viega

Product Reviews

4.25 out of 8 reviews
86% would recommend this product
4.25
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
13%
3 star
13%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

A perfect solution for a on demand water heater.

This expansion tank is much smaller than the ones you find in a big box store. It's about the size of a grapefruit (small), so it doesn't take up much space. It is also very light in comparison to the bigger tanks. Build quality is exceptional. Please read instructions, factory set at 50 PSI, any change to match your projects water pressure has to be adjusted carefully because of the size! I would like to buy a beer for the engineering person(s) who designed this superior product. This is also good for very small POS water heaters.
rjqn
Pittsburgh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small, good quality stainless.

Small and easy to fit in a tight install area... however I have had 3 of these with ZERO pre-charge. Makes me question if they didn't from the factory or if that have slight leakage. I will only use if absolutely necessary.
Jeromeo
Spokane, WA
1 years ago
Was this review helpful to you?

Did not work

I installed this on my tankless water heater to help remedy my heat expansion issues. Unfortunately it did nothing. I corrected the PSI to match the incoming water PSI and still no change. I'm giving it 2 stars for its solid construction and quick shipping. Otherwise this product did nothing at all to help with thermal expansion.
Tony
Bay Area, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again from here

The delivery was a promised and the product was the correct one ordered
Chip
Houston Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for Tankless water heater

All stainless, lightweight and perfect for tankless system.
Brian
Elk Grove
4 years ago
Was this review helpful to you?

Exellent service

Every time on time , great stuff
Stefan M
San Diego
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to purchase this item

I used this product for a Tankless Water Heater. The good thing about that it protects the water heater system from any pressure building up on the potable water, it's also another form of a second safety valve along with the pressure relief valve. It does not take up a lot of space, and it's especially perfect for tight areas. The most important was that it was approved by this local town inspector.
Rich the Plumber
Bridgeport, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Shipping on time and affordable price
Leo
Los Angeles
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy