Apply to be a TradeMaster!
Main product image of Bosch Aquastar 125BO Natural Gas Outdoor Tankless Water Heater
Magnifying glass
Hover image to zoom

Bosch Aquastar 125BO Natural Gas Outdoor Tankless Water Heater

Brand:
Bosch
SKU:
125BO-NG
Rating:
(0)
Q&A:
(2)
Bosch Aquastar 125BO Natural Gas Outdoor Tankless Water Heater
Magnifying glass
Hover image to zoom
We no longer carry 125BO-NG
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
4.3 MAX GPM
Product Highlight: Warranty
12 Year on Heat Exchanger/ 2 Year on Parts Warranty
Product Highlight: Temperature Range (F)
90°F - 180°F
Product Highlight: Height
36-3/4"
Product Highlight: Amperage
1.2 Amps

Description

Bosch AquaStar 125BO Outdoor Tankless Water Heater Bosch AquaStar Model 125BO Outdoor Whole house tankless gas water heater, 117,000 Btu input, natural draft with standing pilot. Built in freeze protection down to 5¦F. Provides endless hot water for one major application at a time (one shower at a time). Capacity: 1 to 2 Bathrooms
Dimensions: 10.75"D x 18.25"W X 36.75"H
Weight: 78
Max GPM @ 45¦F Rise: 4.2
Energy Factor: NG .69 LP .79
Minimum Input: 28,000
Maximum Input: 117,000
Vent Size: None
Gas Connection: 3/4"
Water Connections: 1/2"
Warranty: 12-year on heat exchanger, 2-years on parts Features:
  • Endless hot water
  • Installs outside the home
  • No vent pipe needed
  • Freeze protection down to 5 degrees F and only can be sold in the following states: Georgia, North Carolina, South Carolina, Alabama, Mississippi, Arkansas, Texas, Virginia (only in zip codes beginning with the first three digits 233-237), Arizona (in zip codes beginning with the first three digits 850-857 and 864), Oregon (in zip codes beginning with the first three digits 970-975), Washington (in zip codes beginning with the first three digits 980-986), California (except in zip codes beginning with the first three digits 935 or 961)

General Warranty Info
  • AquaStar water heaters are warranted by the Bosch will furnish a replacement heat exchanger and will furnish a replacement of any other part which fails in normal use and service within the applicable periods specified below, in accordance with the terms of this warranty. The Bosch Water Heating replacement will be warranted for the unexpired portion of the original warranty. This warranty will be valid only for water heaters in possession of the original purchaser as recorded on the warranty card.
  • If the heat exchanger fails within twelve (12) years after the original installation and operation, Bosch Water Heating will furnish a replacement heat exchanger. However, if the water heater is installed in other than a single family dwelling, or is used as a circulating heater in any application, this heat exchanger warranty is limited to two (2) years from date of original installation and operation.
  • If any other part fails within two (2) years after original installation and operation, Bosch Water Heating will furnish a replacement part free of charge.

Specs

Application:

1 Shower

Product Type:

Tankless Heater

Energy Factor:

0.69

Fuel Type:

Natural Gas

Width:

18-1/4"

Height:

36-3/4"

Flow Rate:

0.5-4.3 GPM

Max Flow (GPM):

4.3

Min Flow (GPM):

0.5

Amperage:

1.2

Voltage:

120v

Depth (Inches):

10-3/4"

Wattage:

144

Efficiency:

80%

Water Connection:

1/2"

Gas Connection:

3/4"

Gas Input:

7" W.C.

Warranty:

12 Year on Heat Exchanger/ 2 Year on Parts

BTU Input:

117000

Temperature Range (F):

90°F - 180°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

25 Replacement Parts

Cable, 87044010230
SKU: 87044010230
Bosch
Venturi, 87082052790
SKU: 87082052790
Bosch
Nut, 87433010250
SKU: 87433010250
Bosch
Washer, 87010030100
SKU: 87010030100
Bosch
Sleeve, 87003061140
SKU: 87003061140
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can the overall temperature output be increased beyond 45 deg F with a lower gpm flow rate?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 2 of the following brochure for a flow rate chart: http://s3.pexsupply.com/manuals/1299090484970/49189_PROD_FILE.pdf

Was this review helpful to you?

Q: Does this and all other natural gas tankless water heaters need an electric power supply (for a fan or control panel)?

Asked by budget minded homeowner 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this standard unit does not need an electrical supply. If you were looking to put a fan or control panel on the unit though, you would need to supply electric to it. There is no standard for the natural gas tankless water heaters, each of them is different when it comes to supplying them with gas or electric.

Was this review helpful to you?