Apply to be a TradeMaster!
Main product image of Bosch Aquastar 125FX Natural Gas Power Vent Tankless Water Heater w/FX Hood
Magnifying glass
Hover image to zoom

Bosch Aquastar 125FX Natural Gas Power Vent Tankless Water Heater w/FX Hood

Brand:
Bosch
SKU:
125FXNG-FXHOOD
Rating:
(0)
Q&A:
(2)
Bosch Aquastar 125FX Natural Gas Power Vent Tankless Water Heater w/FX Hood
Magnifying glass
Hover image to zoom
We no longer carry 125FXNG-FXHOOD
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
4.6 MAX GPM
Product Highlight: Warranty
12 Year on Heat Exchanger/ 2 Year on Parts Warranty
Product Highlight: Temperature Range (F)
95°F - 140°F
Product Highlight: Height (Inches)
29.75" Height
Product Highlight: Amperage
1.2 Amps

Description

Aquastar 125FX Power Vent Tankless Water Heater. Bosch AquaStar Model 125FX Whole house Tankless gas water heater, 125,000 Btu input, built in power vent with electronic ignition, horizontal venting only. Provides endless hot water for one major application at a time (one shower at a time). Can replace 40-gallon storage tank water heater. Comes w/ FXHOOD in separate box. Capacity: 1 to 2 Bathrooms
Dimensions: 8.75"D x 18.25" W x 29.75"H
Weight: 44
Max GPM @ 45 F Rise: 4.6
Energy Factor: NG .78 LP .81
Minimum Input: 28,000
Maximum Input: 130,000
Vent Size: 4"
Gas Connection: 1/2"
Water Connections: 1/2"
Warranty: 12-year warranty on heat exchanger, 2-year on parts Features:
  • Endless hot water
  • Can save up to 50% off utility costs annually
  • Perfect for one major application at a time
  • Electronic ignition

Specs

Energy Factor:

0.78

Product Type:

Tankless Heater

Application:

1 Shower

Fuel Type:

Natural Gas

Width:

18-1/4"

Height (Inches):

29.75"

Min Flow (GPM):

0.5

Flow Rate:

0.5-4.6 GPM

Max Flow (GPM):

4.6

Amperage:

1.2

Voltage:

120v

Depth (Inches):

8-3/4"

Vent Size:

4"

Vent Type:

Galvanized

Wattage:

144

Efficiency:

80%

Water Connection:

1/2"

Gas Connection:

1/2"

Gas Input:

7" W.C.

BTU Input:

130000

Warranty:

12 Year on Heat Exchanger/ 2 Year on Parts

Temperature Range (F):

95°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

33 Replacement Parts

Venturi, 87082052490
SKU: 87082052490
Bosch
O-Ring, 87002051200
SKU: 87002051200
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Considering for use in a mountain cabin (10,000 feet elevation). Does the high altitude make this a bad choice> do I need to over size to compensate? Suggestions? Also I intend to shut down and drain the system in the winter (no heat). Will the Tankless water heater drain completely, or hold water inside for possible freezing?

Asked by Cowboy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see page 10 of the manual below for information on using this unit in high altitudes. Refer to page 4 for instructions on how to drain the water heater completely. http://s3.pexsupply.com/manuals/1299090484970/49186_PROD_FILE.pdf

Was this review helpful to you?

Q: i have a rheem 75 gallon gas water heater,which is about 15 yrs old and i need it to replace with something efficient and cost saving.at any time we only use one bathroom,however we have 3,but since kids are out ,do we really need 75 gallons? please advise

Asked by suri 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, a 50 gallon unit will be sufficient.

Was this review helpful to you?