Apply to be a TradeMaster!
Main product image of Bosch Aquastar 1600H Natural Gas Tankless Water Heater
Magnifying glass
Hover image to zoom

Bosch Aquastar 1600H Natural Gas Tankless Water Heater

Brand:
Bosch
SKU:
1600H-NG
Rating:
(4)
Q&A:
(4)
Bosch Aquastar 1600H Natural Gas Tankless Water Heater
Magnifying glass
Hover image to zoom
We no longer carry 1600H-NG
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
4.3 MAX GPM
Product Highlight: Warranty
12 Year on Heat Exchanger/ 2 Year on Parts Warranty
Product Highlight: Temperature Range (F)
90°F - 180°F
Product Highlight: Height (Inches)
29.75" Height
Product Highlight: Depth (Inches)
8-3/4" Depth

Description

–
Aquastar 1600 Tankless Water Heater Bosch AquaStar Model 1600LP Whole house tankless gas water heater, 117,000 Btu input, natural draft with hydro-generated ignition. Provides endless hot water for one major application at a time (one shower at a time). Can replace 40-gallon storage tank water heater. Optional Accessory: Model AQ1- Power vent with built-in freeze protection when venting horizontally. Capacity: 1 to 2 Bathrooms
Dimensions: 8.75"D x 18.25" W x 29.75"H
Weight: 40
Max GPM @ 45¦F Rise: 4.2
Energy Factor: NG .80 LP .84
Minimum Input: 28,000
Maximum Input: 117,000
Vent Size: 5"
Gas Connection: 3/4"
Water Connections: 1/2"
Warranty: 12-year warranty on heat exchanger, 2-year on parts Features:
  • Endless hot water
  • Can save up to 50% off utility costs annually
  • Perfect for one major application at a time
  • No standing pilot, hydro generated

*This product qualifies for the 2009 Tankless Water Heater Tax Credit

Specs

–
Application:

1 Shower

Energy Factor:

0.80

Fuel Type:

Natural Gas

Product Type:

Tankless Heater

Width:

18-1/4"

Height (Inches):

29.75"

Min Flow (GPM):

0.6

Max Flow (GPM):

4.3

Flow Rate:

0.6-4.3 GPM

Depth (Inches):

8-3/4"

Vent Size:

5"

Vent Type:

B Type Galvanized

Efficiency:

80%

Water Connection:

1/2"

Gas Connection:

3/4"

Gas Input:

7" W.C.

Warranty:

12 Year on Heat Exchanger/ 2 Year on Parts

BTU Input:

117000

Temperature Range (F):

90°F - 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

41 Replacement Parts

Cable, 87044013400
SKU: 87044013400
Bosch
Cover, 87055001050
SKU: 87055001050
Bosch
Plunger, 87035020390
SKU: 87035020390
Bosch
Venturi, 87082052790
SKU: 87082052790
Bosch
Washer, 87001036580
SKU: 87001036580
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Replaced first part since I installed it 20+ years ago.

I installed this when our family was very young. It has been serving our family for 20+ years. The first repair/replace a part was today. Quick swap of parts and we are back up and running.
Rich
Delaware county, PA
2 years ago
Was this review helpful to you?

Yes I would buy this again if they still make it.

Whole house hot water heating. Purchased in 2007, this year 2022, after 15 years of service with no repairs. In clean environment with good house water filters, particle filter .001 micro and carbon filter inline after particle filter. This year I Noticed that hot water goes from hot to cold after about 10 minutes of filling the bath tub. Currently troubleshooting. Maintenance manual calls for cleaning every 2 to 5 years, never have. Very dependable unit even when not serviced.
spw
Wellesley, MA
5 years ago
Was this review helpful to you?

Problems with Hydro Generating ignition.

In service for two plus years, the Hydro Generating Ignition stopped working and there is no available information on how to troubleshoot the problem. It seems to be a common failure on this model according to web pages asking questions on how to fix this problem.
Danny
Niagara Falls NY
14 years ago
Was this review helpful to you?

one for the cottage one for the house!

3 years ago i install a propane version in my cottage, work whitout any problem ever since.so i install one ng version at home!
J.Gauthier
Agassiz,BC Canada
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: We are planning to install the 1600 propane water heater in our cabin. The cabin is in Colorado and the elevation is 9500'. I am hoping this unit will work as that we already bought it. Has anyone ever installed and used this unit at such high elevations? Any advice or comments would be appreciated.

Asked by sandy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 11 of the manual below for information on high altitude installations: http://s3.pexsupply.com/manuals/1299090484970/49178_PROD_FILE.pdf

Was this review helpful to you?

Q: We are looking at replacing a very old 30 gallon (Liquid Propane) hot water heater in our cabin here in the mountains in Colorado (8600' in elevation). We have 1 shower and 3 sinks. Temperatures range from -30F to 80F. I found a 40gal Bradford White that would work for us but I am interested in the tankless option given the savings of not using our LP as much. Would this unit work for us? Thank you for any help!

Asked by Mike 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please consult page 11 of the Installation Manual ( http://s3.pexsupply.com/manuals/1299090484970/49178_PROD_FILE.pdf ) for information on high altitude installations. You may need to contact your local gas provider. The other concern with this unit is size. If conditions are freezing, and you need to raise the temperature of incoming water by 90°F, it will only produce 2.1 gallons of water per minute. This may be enough for 1 shower and three sinks, but it is something you should consider.

Was this review helpful to you?

Q: My question was not clear. I want to know how much propane is consumed. So, here's my revised question: "For a rural application using 5 gallon propane bottles, how long will a PROPANE tank last? How many five minute showers can be expected? I know this will vary because of degree/rise of water to be heated and the water usage."

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no rough estimate for this type of calculation. This can be calculated by a certified technician or the manufacturer of this product. There are different aspects of the application that will need to be taken into consideration even for a rough estimate.

Was this review helpful to you?

Q: For a rural application using 5 gallon propane bottles, how long will a tank last? How many five minute showers can be expected? I know this will vary because of degree/rise of water to be heated and the water usage.

Asked by Maurizio 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no tank; this is a tankless unit, and as such, it can provide a steady, unlimited supply of 4.2 GPM (gallons per minute) hot water without running out.

Was this review helpful to you?