Apply to be a TradeMaster!
Main product image of Bosch Aquastar 1600P Propane Whole House Tankless Water Heater
Magnifying glass
Hover image to zoom

Bosch Aquastar 1600P Propane Whole House Tankless Water Heater

Brand:
Bosch
SKU:
1600P-LP
Rating:
(2)
Q&A:
(10)
Bosch Aquastar 1600P Propane Whole House Tankless Water Heater
Magnifying glass
Hover image to zoom
We no longer carry 1600P-LP
Unavailable since March 17, 2012

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
4.3 MAX GPM
Product Highlight: Warranty
12 Year on Heat Exchanger/ 2 Year on Parts Warranty
Product Highlight: Temperature Range (F)
90°F - 180°F
Product Highlight: Width (Inches)
16-3/4" Width
Product Highlight: Height
25-3/4"

Description

Bosch AquaStar Model 1600P Whole house tankless gas water heater, 117,000 Btu input, natural draft with standing pilot. Provides endless hot water for one major application at a time (one shower at a time). Optional Accessory: Model AQ4- Power vent with built-in freeze protection when venting horizontally. Bosch AquaStar Model 1600P is the right size for most homes and is the ideal household water heater. While it provides endless hot water, it saves you money because it only operates when you use hot water. This tankless water heater also saves valuable floor space as it mounts right on the wall.
  • Endless hot water
  • Standing pilot
  • Compact, light weight, and mounts on wall
  • Can save up to 50% off utility costs annually
  • Max GPM @ 45°F Rise: 4.7
  • Max GPM @ 100°F Rise: 2.0
  • Minimum Input: 30,735
  • Maximum Input: 117,000
  • Maximum Output: 91,525
  • Energy Factor: 0.79
  • Efficiency: 78%
  • Vent Size: 5"
  • Minimum Vent Height: 6'
  • Activation Rate (GPM): .5
  • Maximum Flow (GPM): 4.3
  • Minimum Recommended Water Pressure (PSI): 30
  • Maximum Water Pressure (PSI): 150
  • Gas Connection: 3/4"
  • Water Connections: 3/4"
  • Heat Exchanger Warranty (Years): 12 yrs
  • Parts Warranty (Years): 2 yrs

Specs

Product Type:

Tankless Heater

Fuel Type:

Propane

Application:

1 Shower

Energy Factor:

0.79

Width (Inches):

16-3/4"

Height:

25-3/4"

Max Flow (GPM):

4.3

Flow Rate:

0.5-4.3 GPM

Min Flow (GPM):

0.5

Depth (Inches):

8-1/2"

Vent Size:

5"

Vent Type:

Double-wall Type B

Efficiency:

78%

Water Connection:

1/2"

Gas Connection:

3/4"

Gas Input:

11" W.C.

Warranty:

12 Year on Heat Exchanger/ 2 Year on Parts

BTU Input:

117000

Temperature Range (F):

90°F - 180°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

34 Replacement Parts

Spark Plug & Ignition Lead, 87044010400
SKU: 87044010400
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Cheap, endless hot water

This is an on-demand hot water heater that will run for hours if you want it and never run out. Because there is no tank, it is virtually no-cost when you are not at home.[...]
LD in hot water
Southern New Mexico
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT INVESTMENT

I GET INSTANT WATER HEATER IN THE KITCHEN AND IN THE BATHROOM, IT SAVED ME A LOT OF GAS AND WATER. I AM VERY HAPPY WITH THIS PURCHASE.
Nancy
Covina, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: Is the an Energy Star rated product? We purchased it and love it.

Asked by Astoria 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this unit does not qualify for Energy Star status.

Was this review helpful to you?

Q: Will this unit support 3.5 baths, kitchen, dish washer, laundry & family of four? Thanx

Asked by dave 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit can produce a maximum of 4.3 gallons of hot water per minute (depending on the temperature rise required). This is probably only enough for about one shower. You may want to look at a larger unit.

Was this review helpful to you?
- Anonymous

This unit would not be powerful enough to support that much usage. This would only be enough for one shower at a time. You might look into the Bosch 2400ES.

Was this review helpful to you?

Q: i plan on venting the unit horizontally. do i need any additional equipment?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need an appropriate power venter. Please refer to page 9 of the Installation Manual ( http://s3.pexsupply.com/manuals/1297277984399/47089_PROD_FILE.pdf ) for more information.

Was this review helpful to you?

Q: Can this be used in combination with other water heating sources? I have an outdoor wood burner and geothermal that will preheat water for the domestic use. During winter, the wood boiler will completely supply hot water needs as a pre-heater. If this will not work, can you suggest a solution that will?

Asked by MacGyver 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer does not recommend feeding this unit with pre-heated water. You may be better off with a Takagi unit.

Was this review helpful to you?

Q: Can it be installed underneath my cottage which only has 4' of headroom? What size unit do I need to replace a 45 gal water heater?

Asked by Orchard 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can install this unit in your crawlspace. We think that this model may be undersized for your project. The 2400ES may be a better choice.

Was this review helpful to you?

Q: Can this unit be used for in slab/floor hydronic heet?

Asked by DS 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is not recommended by the manufacturer.

Was this review helpful to you?

Q: Is the propane gas regulator included with this product, if not what particular regulator is needed (is there a specific identifying part-name, number, and/or description?

Asked by lesley 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

An LP Gas pressure regulator is included with the heater. Refer to pages 25 and 26 of the installation guide ( http://s3.pexsupply.com/manuals/1297277984399/47089_PROD_FILE.pdf ) for more information.

Was this review helpful to you?

Q: Can it be installed outside on a wall?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it cannot be. This unit is for indoor installation only.

Was this review helpful to you?

Q: I have an Aquastar 125 Propane tankless water heater. I now have natural gas capability. Is the 1600P a drop-in replacement for my existing propane unit, or, what is needed to install the 1600P on natural gas. I already have other appliances on natural gas, i.e. furnace, range, and dryer. Thanks.

Asked by Ed 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It would not be just a drop-in. The Aquastar 125 has 4" venting, while the 1600P has 5" venting. You would need to change the venting on the unit.

Was this review helpful to you?

Q: Can this water heat be installed in a moble home?

Asked by Critter 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, just be sure to follow the installation directions.

Was this review helpful to you?